20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Socket Wrench Set, SAE, 3/8 in. Dr, 12 pc

WESTWARD| Zoro #: G0939574| Mfr #: 4LXC1

$61.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0939574 Mfr #: 4LXC1
Drive Size: 3/8"Flex Socket Point Styles Included: None
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Socket Wrench Set
Sockets Included: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"Includes: (1) 3/8" Drive Pear Head Ratchet, (2) Drive Extensions 3", 6", (1) Metal Box
Number of Pieces: 12Finish: Chrome
Deep Socket Point Styles Included: NoneStd. Socket Point Styles Included: 6
Measurement Type: SAEStandards: ASME B107.10M-1996, ASME B107.1-2002
Ratchets Included: Pear Head 7-3/4"Socket Size Range: 3/8" to 7/8"
Country of Origin (subject to change): Taiwan

Product Description

To tackle the nuts and bolts of your next job, use this socket wrench set by Westward. This top-grade 3/8" socket wrench set is equipped with 12 pieces. For your convenience, the following sockets are included: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8". A chrome finish is durable and looks great.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.