Socket Wrench Set, SAE, 3/8 in. Dr, 22 pc

WESTWARD| Zoro #: G1026794| Mfr #: 4LWZ9

$85.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1026794 Mfr #: 4LWZ9
Drive Size: 3/8"Flex Socket Point Styles Included: None
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Socket Wrench Set
Sockets Included: 3/8" Dr 12 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 3/8" Dr 12 Pt. Deep 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"Includes: (1) 3/8" Drive Pear Head Ratchet, (2) Drive Extensions 3", 6", (1) Universal Joint, (1) Metal Box
Number of Pieces: 22Finish: Chrome
Socket Size Range: 3/8" to 7/8"Deep Socket Point Styles Included: None
Std. Socket Point Styles Included: 12Measurement Type: SAE
Standards: ASME B107.10M-1996, ASME B107.1-2002Ratchets Included: Pear Head 7-3/4"
Country of Origin (subject to change): Taiwan

Product Description

This socket wrench set from Westward is a sure-fire way to make sure you have the right tool for the job. This top-grade 3/8" socket wrench set is equipped with 22 pieces. A chrome finish is durable and looks great. For your convenience, the following sockets are included: 3/8" Dr 12 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 3/8" Dr 12 Pt. Deep 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8".

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.