Shop Alternate Products
This Product is Discontinued
Westward
3/8" Drive Socket Wrench Set, SAE, 22 pcs (Discontinued)
Mfr # 4LXA1
Zoro # G2145437
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Chrome
- Number of Pieces 22
- Includes (1) 3/8" Drive Pear Head Ratchet, (2) Drive Extensions 3", 6", (1) Universal Joint, (1) Metal Box