WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Soft Face Hammer, 16 oz., 13" L

WESTWARD| Zoro #: G2188733| Mfr #: 4YR68

$14.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tip Material: Synthetic Rubber
Overall Length: 13"
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2188733 Mfr #: 4YR68
Tip Material: Synthetic RubberOverall Length: 13"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Hammer Product Grouping: Soft Face Hammers
Hammer Tip Hardness: Soft/HardHead Weight: 16 oz.
Hammer Tip Color: Red/YellowHead Length: 5"
Nonsparking: NoHammer Tip Dia.: 1-1/4"
Handle Material: Steel with Vinyl GripReplaceable Tip: Yes
Handle Color: Black/NaturalItem: Soft Face Hammer
Hammer Tips Included: YesCountry of Origin (subject to change): Taiwan

Product Description

Soft Faced Hammer, Head Weight 16 Ounces, Handle Length 13 Inches, Tubular Steel Handle, Two Replacement Tips, Professional

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews