DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Spark Plug Socket, 3/8" Dr, 13/16", 6 pt

WESTWARD| Zoro #: G1871816| Mfr #: 5MW21

$7.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-9/16"
Standards: ANSI Standards
Material: Chrome Vanadium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871816 Mfr #: 5MW21
Overall Length: 2-9/16"Standards: ANSI Standards
Material: Chrome VanadiumFinish: Chrome
Drive Size: 3/8"Item: Spark Plug Socket
Output Drive Size: 13/16"Socket Depth: Standard
Number of Points: 6SAE or Metric: SAE
Country of Origin (subject to change): Taiwan, Province of China

Description

Spark Plug Socket,SAE,Size 13/16 In.,Drive Size 3/8 In.,Socket Depth Standard,Overall Length 2-9/16 In.,Number of Points 6,Material Chrome Vanadium,Finish Chrome

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews