KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spark Plug Socket, 3/8 in. Dr, 5/8 in., 6pt

WESTWARD| Zoro #: G0817844| Mfr #: 5MW22

$7.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Depth: Standard
SAE or Metric: SAE
Item: Spark Plug Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817844 Mfr #: 5MW22
Socket Depth: StandardSAE or Metric: SAE
Item: Spark Plug SocketOutput Drive Size: 5/8"
Finish: ChromeNumber of Points: 6
Material: Chrome VanadiumStandards: ANSI Standards
Overall Length: 2-13/32"Drive Size: 3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Spark Plug Socket,SAE,Size 5/8 In.,Drive Size 3/8 In.,Socket Depth Standard,Overall Length 2-13/32 In.,Number of Points 6,Material Chrome Vanadium,Finish Chrome

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews