Spark Plug Socket, Magnetic

WESTWARD| Zoro #: G2293891| Mfr #: 1UBF7

$9.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 2.8Item: Spark Plug SocketMaterial: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293891 Mfr #: 1UBF7
Length (In.): 2.8Item: Spark Plug Socket
Material: Carbon SteelNumber of Pieces: -
Socket Sizes (In.): 9/16Application: For Removal And Installation of 2004 And Newer F 150 Pickups And Other Vehicles With The 5.4 Liter, 3 Valve Triton Engines
For Use With: Ratchet or SpannerIncludes: -
Type: MagneticCountry of Origin (subject to change): Taiwan, Province of China

Description

Spark Plug Socket, Magnetic, Length 2.8 In, For Removal And Installation of 2004 And Newer F 150 Pickups And Other Vehicles With The 5.4 Liter, 3 Valve Triton Engines, For Use With Ratchet Or Spanner, Material Carbon Steel, Socket Sizes 9/16 In.

Reviews