PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Spark Plug Wire Tester

WESTWARD| Zoro #: G1188564| Mfr #: 1EKP5

$15.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Includes 50" Test WireNumber of Pieces: -For Use With: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1188564 Mfr #: 1EKP5
Includes: Includes 50" Test WireNumber of Pieces: -
For Use With: -Application: -
Item: Spark Plug Wire TesterLength: 20"
Type: -Characteristics: Tester Lights Up When Electrical Current Is Detected
Material: -Capacity: -
Valve Type: -Size: -
Country of Origin (subject to change): China

Description

Spark Plug Wire Tester, Length 20 In, Tester Lights Up When Electrical Current Is Detected

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews