Shop Alternate Products
This Product is Discontinued
Westward
Tap, #10-24, Plug, UNC, 2 Flutes, Oxide (Discontinued)
Mfr # 5TWE9
Zoro # G1597443
This Product is Discontinued
Key Features
- Shank Dia. 0.194 in
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Tap Size #10