DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Spring Coupler, Air Conditioning

WESTWARD| Zoro #: G0568066| Mfr #: 1EJZ7

$9.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0568066 Mfr #: 1EJZ7
Includes: -Item: Spring Coupler
For Use With: -Material: Plastic
Application: For Use With Air Conditioning Systems In AutomobilesType: Air Conditioning
Number of Pieces: -Country of Origin (subject to change): Taiwan

Product Description

Spring Coupler, Air Conditioning, For Use With Air Conditioning Systems In Automobiles, Material Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.