20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sprinkler, 30 Ft. dia., Cast Iron

VALUE BRAND| Zoro #: G0843464| Mfr #: 1HLV4

$7.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0843464 Mfr #: 1HLV4
Item: SprinklerSpray Coverage: 30 ft. dia.
Hose Connection: 5/8" GHTControls: None
Head Material: Cast IronFeatures: Circular Spray Pattern
Country of Origin (subject to change): China

Product Description

Sprinkler, Spray Coverage 30 ft. dia., Head Material Cast Iron, Hose Connection 5/8 In. GHT, Features Circular Spray Pattern, Controls None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.