BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Square Point Shovel, 48 In.Handle, 16 ga.

WESTWARD| Zoro #: G2234233| Mfr #: 4LVT1

$29.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 16 ga.Blade Material: SteelHandle Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234233 Mfr #: 4LVT1
Gauge: 16 ga.Blade Material: Steel
Handle Type: StraightHandle Length: 48"
Blade Length: 13-1/2"Blade Width: 11-1/2"
Item: Square Point ShovelHandle Material: Ash
Handle Color: NaturalBlade Type: Forward Step
Country of Origin (subject to change): China

Description

Square Point Shovel, Handle Type Straight, Handle Material Ash, Handle Length 48 In., Blade Width 11-1/2 In., Blade Length 13-1/2 In., Blade Type Forward Step, 16 ga., Steel Blade Material

Reviews