HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Stand, 5x3.25x1.75 In

WESTWARD| Zoro #: G0829306| Mfr #: 6XU75

$27.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Micrometers up to 4 In.
Base Size (In.): 5 x 3-1/4 x 1-3/4
Item: Micrometer Stand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0829306 Mfr #: 6XU75
For Use With: Micrometers up to 4 In.Base Size (In.): 5 x 3-1/4 x 1-3/4
Item: Micrometer StandFeatures: Adjusts To Any Position
Construction: Baked Enamel BaseCountry of Origin (subject to change): China

Description

Micrometer Stand, Base Size 5 X 3 1/4 X 1 3/4 In, Adjusts To Any Position, For Use With Micrometers, Construction Hammertone Silver Baked Enamel Base

Reviews