Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

8 Pc. Torx(R) Torx® Plain Hex Key Set

  • Zoro #: G0459584
  • Mfr #: 5YUU7

$26.99

  • Handle Type: Plain
  • Number of Pieces: 8
  • Nonsparking: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Westward #5YUU7 Specifications

  • Zoro #: G0459584
  • Mfr #: 5YUU7
Handle Type: Plain Number of Pieces: 8
Nonsparking: No Finish: Mirror
Sizes Included: T9, T10, T15, T20, T25, T27, T30, T40 Arm Type: Short
Hex/Torx Key Product Grouping: Torx Key Set Measurement Type: Torx(R)
Tip Size: T9, T10, T15, T20, T25, T27, T30, T40 Size Code: T14
Item: Torx Key Set Handle Material: Aluminum Alloy
Blade Material: Chrome Vanadium Steel Meets/Exceeds: ANSI
Insulated / Uninsulated: Uninsulated Shape: Torx
Tether Capable: Standard Tool (Accessory Needed for Tethering) Arm Length: 2.08" to 2.91"
Country of Origin (subject to change): China

Description

Hex key sets are measured by across-flats (AF), which is essentially the distance between the two opposite ends of the flat side. Westward Torx Key Set include characteristics like: Shape: Folded, Measurement Type: Torx(R), Number Of Pieces: 8.

Reviews of Westward #5YUU7