KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Starter Tool Set, SAE, 104 Pc

WESTWARD| Zoro #: G0460844| Mfr #: 4VCP4

$425.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pliers: 4
Drive Size: 3/8"
Item: Master Tool Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0460844 Mfr #: 4VCP4
Number of Pliers: 4Drive Size: 3/8"
Item: Master Tool SetNumber of Screwdrivers: 13
Miscellaneous Tools Included: Wire Stripper/Cutter, Hacksaw Kit - 10 and 12", Short L-Shaped Hex Key Set - 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"Screwdrivers Included: Slotted, 1/8 x 3", 3/16 x 6", 1/4 x 4", 1/4 x 6", Phillips, #0 x 3", #1 x 4", #2 x 4", #2 x 1 1/2", Multi Bit Screwdriver Set - 1/8 and 3/16" Slotted, #0 and #1 Phillips, 1/4" Nut Driver
Recommended Tool Boxes: 2CZX1Number of Consumable Parts: 0
Number of Wrenches: 21Number of Pieces: 104
Standards: ANSIPliers Included: 10" Tongue and Groove, 8" Slip Joint, 7" Diagonal Cutter, 6-1/2" Long Nose
SAE or Metric: SAENumber of Miscellaneous Tools: 16
Wrenches Included: Combination - 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4", 4, 6, 8 and 10" Adjustable Wrenches3/8 In. Drive Sockets/Accs. Included: Standard SAE 6-Point - 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1", Deep SAE 6-Point - 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1", Standard SAE 12 Point - 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1", Accessories - 3/8" Drive Knurled Grip Ratchet, 3, 6 and 10" Locking Extension
Striking Tools Included: Flat Chisel: 1/2, 5/8, 3/4",, Starting Punch: 3/16, 1/4",, Pin Punch: 3/16",, Center Punch: 3/8",Primary Application: Starter
Number of Sockets/Accs.: 43Number of Striking Tools: 7
Country of Origin (subject to change): Multiple

Description

Master Tool Set, Primary Application Starter, SAE, Number of Pieces 104, Drive Size 3/8 In., Number of Sockets/Accs. 43, Number of Wrenches 21, Number of Pliers 4, Number of Screwdrivers 13, Number of Striking Tools 7, Number of Miscellaneous Tools 16, Number of Consumable Parts 0, Recommended Tool Boxes 2CZX1, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews