Starter Tool Set, SAE, 177 Pc

WESTWARD| Zoro #: G1844351| Mfr #: 4VCP2

$2674.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Number of Wrenches: 19
Striking Tools Included: 12 And 24 Oz Ball Pein Hammer, Flat Chisel: 1/2, 5/8, 3/4, 7/8, 1",, Starting Punch: 1/8, 3/16, 1/4, 3/8",, Pin Punch: 3/32, 1/8, 3/16, 1/4",, Center Punch: 3/8 x 1/2",
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1844351 Mfr #: 4VCP2
SAE or Metric: SAENumber of Wrenches: 19
Striking Tools Included: 12 And 24 Oz Ball Pein Hammer, Flat Chisel: 1/2, 5/8, 3/4, 7/8, 1",, Starting Punch: 1/8, 3/16, 1/4, 3/8",, Pin Punch: 3/32, 1/8, 3/16, 1/4",, Center Punch: 3/8 x 1/2",Miscellaneous Tools Included: Putty Knife, 12 ft Measur"g Tape ("/Ft/Fractional), Hacksaw Kit - 10 And 12", Utility Knife, Short L-Shaped Hex Key Set - 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
Item: Master Tool SetPliers Included: 6" and 8" Slip Joint Pliers, 10" Tongue and Groove, 8" Slip Joint, 7" Diagonal Cutter, and 6-1/2" Long Nose, 8" Adjustable Wrench, 8" Linesman, 8" Long Nose
1/4 In. Drive Sockets/Accs. Included: Standard SAE 6-Point - 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, And 9/16", Deep SAE 6-Point - 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 And 9/16", Standard SAE 12 Point - 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, And 9/16", Deep SAE 12 Point - 3/16, 1/4, 5/16, 3/8, 7/16, 1/2 And 9/16", Accessories - 1/4" Drive Knurled Grip Ratchet And 1/4" Fx3/8" M Adapter3/4 In. Drive Sockets/Accs. Included: Standard SAE 12 Point - 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 5/8, 1 3/4, 1 13/16, 1 7/8, And 2", Accessoreis - 3/4" Drive Reversible Ratchet, 4, 8 and 16", Extension Bars
Drive Size: 1/4", 3/8", 1/2"Number of Screwdrivers: 13
Number of Pieces: 177Number of Miscellaneous Tools: 20
Number of Striking Tools: 14Number of Sockets/Accs.: 101
Number of Pliers: 10Number of Consumable Parts: 0
1/2 In. Drive Sockets/Accs. Included: Standard SAE 6-Point - 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, And 1 1/2", Accessory - 1/2" Drive Knurled Grip Ratchet3/8 In. Drive Sockets/Accs. Included: Standard SAE 6-Point - 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1", Standard SAE 12 Point - 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 And 1",
Screwdrivers Included: Slotted, 1/8 x 3", 3/16 x 6", 1/4 x 4", 1/4 x 6", Phillips, #0 x 3", #1 x 4", #2 x 4", #2 x 1 1/2", Multi Bit Screwdriver Set - 1/8 and 3/16" Slotted, #0 and #1 Phillips, 1/4" Nut DriverRecommended Tool Boxes: 1RC75, 6C670
Wrenches Included: Combination Wrench SAE - 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 1/4", 8 and 10" Adjustable WrenchesStandards: ANSI
Primary Application: StarterCountry of Origin (subject to change): Multiple

Description

Master Tool Set, Primary Application Starter, SAE, Number of Pieces 177, Drive Size 1/4 In., 3/8 In., 1/2 In., Number of Sockets/Accs. 101, Number of Wrenches 19, Number of Pliers 10, Number of Screwdrivers 13, Number of Striking Tools 14, Number of Miscellaneous Tools 20, Number of Consumable Parts 0, Recommended Tool Boxes 1RC75, 6C670, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews