KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Steering Wheel Lock Plate Remove/Install

WESTWARD| Zoro #: G2247786| Mfr #: 1MZR6

$27.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use with Model: AMC,Chrysler,GM
Item: Steering Wheel Lock Plate Remover and Installer
Includes: Lock Plate Remover Frame, Zinc-Finish Lock Plate Remover Collars, and Black-Finish Lock Plate Remover Collar
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2247786 Mfr #: 1MZR6
Use with Model: AMC,Chrysler,GMItem: Steering Wheel Lock Plate Remover and Installer
Includes: Lock Plate Remover Frame, Zinc-Finish Lock Plate Remover Collars, and Black-Finish Lock Plate Remover CollarApplication: This Tool Can Be Used For Compressing Steering Wheel Lock Plate On AMC,Chrysler,GM
Screw Size: M14-1.5, 9/16" - 18UNFBolt Circle Dia. (In.): 5/8
Country of Origin (subject to change): Taiwan, Province of China

Description

Steering Wheel Lock Plate Remover and Installer, Screw Size M14-1.5, 9/16 In. - 18UNF, Bolt Circle Dia. (In.) 5/8, Use with Model AMC,Chrysler,GM, This Tool Can Be Used For Compressing Steering Wheel Lock Plate On AMC,Chrysler,GM, Includes Lock Plate Remover Frame, Zinc-Finish Lock Plate Remover Collars, and Black-Finish Lock Plate Remover Collar

Reviews