PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Steering Wheel/Flywheel Puller

WESTWARD| Zoro #: G1571963| Mfr #: 1MZR2

$20.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reach: -Item: Steering Wheel/Flywheel PullerBolt Circle Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571963 Mfr #: 1MZR2
Reach: -Item: Steering Wheel/Flywheel Puller
Bolt Circle Dia. (In.): -Application: Removes Steering Wheels On Most Late Models Of Automobiles
Capacity: -Includes: 5 Sets of Cap Screws
Screw Size: 3/8-16 x 3-1/2", 5/16-18 x 3-1/2", 5/16-24 x 3-1/2", M8-1.25 x 90mm, and 5/16-18 x 4"Spread (In.): -
Use with Model: -Country of Origin (subject to change): Taiwan, Province of China

Description

Steering Wheel/Flywheel Puller, Screw Size 3/8-16 x 3-1/2 In, 5/16-18 x 3-1/2 In, 5/16-24 x 3-1/2 In, M8-1.25 x 90mm, and 5/16-18 x 4 In, Removes Steering Wheels On Most Late Models Of Automobiles, Includes Five Sets of Cap Screws

Reviews