BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Step Drill Bit, HSS, 10 Sizes, 1/4-1-3/8 In

WESTWARD| Zoro #: G1974716| Mfr #: 6EXN5

$78.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: 1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8"
Item: Step Drill Bit
Material: HSS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974716 Mfr #: 6EXN5
Sizes Included: 1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8"Item: Step Drill Bit
Material: HSSShank Type: Three-Flat
Size Range: 1/4" to 1-3/8"Shank Size: 3/8"
Number of Flutes: 2Number of Hole Sizes: 10
Step Thickness: 1/8"Bit Length: 3"
Finish: black oxideCountry of Origin (subject to change): China

Description

Step Drill Bit, Material HSS, Black Oxide Finish, Number of Hole Sizes 10, Shank Size 3/8 In., Step Thickness 1/8 In., Size Range 1/4 In. to 1-3/8 In., Sizes Included 1/4 In., 3/8 In., 1/2 In., 5/8 In., 3/4 In., 7/8 In., 1 In., 1-1/8 In., 1-1/4 In., 1-3/8 In., Number of Flutes 2, Shank Type Three-Flat, Bit Length 3 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews