Shop Alternate Products
This Product is Discontinued
Westward
2 Steps, Fiberglass Step Stool, 300 lb. Load Capacity, Red (Discontinued)
Mfr # 44YY34
Zoro # G0321268
This Product is Discontinued
Key Features
- ANSI Type IA
- Base Depth 19 15/16 in
- Bottom Width 16 11/16 in
- Color Red
- Load Capacity 300 lb