Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

14" Stick Electrode 1/8" Dia., AWS Wearcote, 1 lb.

  • Zoro #: G0058600
  • Mfr #: 41R221
$14.50
  • Material: Hardfacing
  • Length: 14"
  • Container Size: 1 lb.
See full product details
Orders over $75 ship free.

Westward #41R221 Specifications

  • Zoro #: G0058600
  • Mfr #: 41R221
Material: Hardfacing Length: 14"
Container Size: 1 lb. Tensile Strength: N/A
Diameter: 1/8" Container Type: Tube
AWS Classification: Wearcote Item: Stick Electrode
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Stick Electrode, Diameter 1/8 In., Material General Purpose Hardfacing, AWS Classification Wearcote , Length 14 In., Container Size 1lb, Container Type Tube, Tensile Strength N/A

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #41R221