Straight Edge, 18 In, Steel

WESTWARD| Zoro #: G1588894| Mfr #: 2YNK5

$87.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): 1-5/16
Length (mm): 450
Finish: Polished
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1588894 Mfr #: 2YNK5
Width (In.): 1-5/16Length (mm): 450
Finish: PolishedLength (In.): 18
Item: Straight EdgeConstruction: Hardened And Tempered Tool Steel
Country of Origin (subject to change): China

Description

Straight Edge, Construction Hardened And Tempered Tool Steel, Length 18 In, Width 1-5/16 In, Polished Finish

Reviews