LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Straight Jaw Locking Pliers, 7 In, Steel

WESTWARD| Zoro #: G0429362| Mfr #: 1ECE8

$10.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0429362 Mfr #: 1ECE8
Material: steelFinish: Nickel Plated
Screw Mechanism: Locking AdjustingWire Cutter: No
Plier Jaw Style: Straight JawTether Capable: Standard Tool (Accessory Needed for Tethering)
Jaw Release Lever: 1-HandedItem: Locking Pliers
Jaw Length: 1-1/8"Length: 7"
Jaw Capacity: 1-1/2"Jaw Width: 2-1/4"
Jaw Thickness: 7/16"Handle Type: Plain Grip
Country of Origin (subject to change): China

Product Description

Locking Pliers, Straight Jaw, Handle Type Plain Grip, Wire Cutter No, Length 7 In., Jaw Capacity 1-1/2 In., Jaw Thickness 7/16 In., Standard Tool (Accessory Needed for Tethering), Material Steel, Finish Nickel Plated, Jaw Length 1-1/8 In., Jaw Width 2-1/4 In., Jaw Release Lever 1-Handed, Screw Mechanism Locking Adjusting

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.