Keep Your Vehicles Roadworthy20% OFF 8 CategoriesCode: ROADWORTHYSee Details

Stretch Film Cutter, 6 In. L, Blue

WESTWARD | Zoro #: G0937045 | Mfr #: 4NZD9

$ 4.41 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0937045 Mfr #: 4NZD9
Overall Width: 2" Overall Thickness: 0.50"
Features: Angled Handle for Safety Blade Type: Reversible
Handle Material: Plastic Item: Stretch Film Cutter
Blade Material: Hardened Steel Handle Type: Angled
Includes: Reversible Blade Overall Length: 6"
Handle Color: Blue Number of Blades Included: 1
Application: Stretch Film, Lightweight Plastic Sheeting Country of Origin (subject to change): Taiwan, Province of China

Description

Many types of utility knives exist and serve different purposes; choose from utility knives for cutting carpet, for gardening and landscaping, or choose a multi-use tool for camping. Westward Stretch Film Cutter include characteristics like: Application: Stretch Film, Lightweight Plastic Sheeting, Blade Type: Reversible.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews