Striking Wrench, Offset, 1-5/8 in., 12-1/4L

WESTWARD| Zoro #: G0735305| Mfr #: 5RDX7

$84.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0735305 Mfr #: 5RDX7
Standards: ASME B107.59Finish: Black Oxide
Item: Striking WrenchNumber of Points: 12
SAE or Metric: SAEHandle Type: Offset
Tether Capable: Standard Tool (Accessory Needed for Tethering)Offset: 1-1/2"
Head Thickness: 1"Overall Length: 12-1/4"
Nominal Size: 1-5/8"Country of Origin (subject to change): India

Product Description

Striking Wrench, Handle Type Offset, SAE, Number of Points 12, Nominal Size 1-5/8 In., Standard Tool (Accessory Needed for Tethering), Overall Length 12-1/4 In., Offset 1-1/2 In., Head Thickness 1 In., Black Oxide Finish, Standards ASME B107.59

Product Reviews

Save 15%. Sign up for Z-mail.