Striking Wrench, Offset, 1-7/16 in., 12 L

WESTWARD| Zoro #: G0424627| Mfr #: 5RDX5

$67.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0424627 Mfr #: 5RDX5
Standards: ASME B107.59Overall Length: 12"
Finish: Black OxideHead Thickness: 1"
Item: Striking WrenchNumber of Points: 12
Offset: 1-1/2"Nominal Size: 1-7/16"
SAE or Metric: SAEHandle Type: Offset
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): India

Product Description

Striking Wrench, Handle Type Offset, SAE, Number of Points 12, Nominal Size 1-7/16 In., Standard Tool (Accessory Needed for Tethering), Overall Length 12 In., Offset 1-1/2 In., Head Thickness 1 In., Black Oxide Finish, Standards ASME B107.59

Product Reviews

Save 15%. Sign up for Z-mail.