Striking Wrench, Offset, 2-1/8 in., 13-7/8L

WESTWARD| Zoro #: G0369293| Mfr #: 5RDY3

$79.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0369293 Mfr #: 5RDY3
Standards: ASME B107.59Finish: Black Oxide
Item: Striking WrenchNumber of Points: 12
SAE or Metric: SAEHandle Type: Offset
Tether Capable: Standard Tool (Accessory Needed for Tethering)Offset: 2"
Head Thickness: 1-5/16"Overall Length: 13-7/8"
Nominal Size: 2-1/8"Country of Origin (subject to change): India

Product Description

Striking Wrench, Handle Type Offset, SAE, Number of Points 12, Nominal Size 2-1/8 In., Standard Tool (Accessory Needed for Tethering), Overall Length 13-7/8 In., Offset 2 In., Head Thickness 1-5/16 In., Black Oxide Finish, Standards ASME B107.59

Product Reviews

Save 15%. Sign up for Z-mail.