KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stringer Knot Wheel, 6 7/8 Dia, Steel

WESTWARD| Zoro #: G1553666| Mfr #: 1GBK5

$25.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 6-7/8"
Item: Wire Wheel Brush
Fill Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1553666 Mfr #: 1GBK5
Brush Dia.: 6-7/8"Item: Wire Wheel Brush
Fill Material: Carbon SteelMounting Type: Arbor Hole
For Use With: Air Powered Angle GrindersWire Dia.: 0.020"
Face Width: 1/2"Trim Length: 1-1/8"
Max. RPM: 25,000Arbor Hole: 1/2" to 3/8"
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 1/2 In. to 3/8 In., Brush Dia. 6-7/8 In., Wire Dia. 0.020 In., Max. RPM 25,000, Fill Material Carbon Steel, Bristle Type Twisted Wire, Face Width 1/2 In., Trim Length 1-1/8 In., For Use With Air Powered Angle Grinders, Shank Size N/A

Reviews