KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stringer Twist Wheel, 4 Dia, 0.020 Wire, SS

WESTWARD| Zoro #: G1082934| Mfr #: 1GBJ7

$17.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 4"
Item: Wire Wheel Brush
Fill Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1082934 Mfr #: 1GBJ7
Brush Dia.: 4"Item: Wire Wheel Brush
Fill Material: Stainless SteelMounting Type: Arbor Hole
For Use With: Low Speed/High Torque Portable ToolsWire Dia.: 0.020"
Face Width: 1/2"Trim Length: 7/8"
Max. RPM: 20,000Arbor Hole: 5/8"-11
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In.-11, Brush Dia. 4 In., Wire Dia. 0.020 In., Max. RPM 20,000, Fill Material Stainless Steel, Bristle Type Twisted Wire, Face Width 1/2 In., Trim Length 7/8 In., For Use With Low Speed/High Torque Portable Tools, Shank Size N/A

Reviews