Stringer Wheel, 4" Dia, SS, 0.0200 Wire

WESTWARD| Zoro #: G2033744| Mfr #: 4EDE3

$25.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 4"
Item: Wire Wheel Brush
Fill Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2033744 Mfr #: 4EDE3
Brush Dia.: 4"Item: Wire Wheel Brush
Fill Material: Stainless SteelMounting Type: Arbor Hole
For Use With: Angle grinderWire Dia.: 0.020"
Face Width: 1/2"Trim Length: 7/8"
Max. RPM: 20,000Arbor Hole: M10 x 1.25mm
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole M10 x 1.25mm, Brush Dia. 4 In., Wire Dia. 0.020 In., Max. RPM 20,000, Fill Material Stainless Steel, Bristle Type Twisted Wire, Face Width 1/2 In., Trim Length 7/8 In., For Use With Angle Grinder, Shank Size N/A

Reviews