Stringer Wheel, 4" Dia, Stainless Steel, 0.0200 Wire

WESTWARD| Zoro #: G2374784| Mfr #: 4EDE5

$22.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2374784 Mfr #: 4EDE5
Mounting Type: Arbor HoleItem: Wire Wheel Brush
Wire Dia.: 0.020"Max. RPM: 20, 000
Bristle Type: Twist WireFill Material: Stainless Steel
Face Width: 1/2"Arbor Hole: 5/8"-11 UNC
Trim Length: 7/8"Brush Dia.: 4"
Country of Origin (subject to change): China

Product Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In.-11 UNC, Brush Dia. 4 In., Wire Dia. 0.020 In., Max. RPM 20, 000, Fill Material Stainless Steel, Bristle Type Twist Wire, Face Width 1/2 In., Trim Length 7/8 In., For Use With Angle Grinder

Product Reviews

Save 15%. Sign up for Z-mail.