PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Stringer Wheel, 4" Dia, Steel, 0.0200 Wire

WESTWARD| Zoro #: G0906832| Mfr #: 4EDW8

$13.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Face Width: 1/2"Trim Length: 7/8"Brush Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906832 Mfr #: 4EDW8
Face Width: 1/2"Trim Length: 7/8"
Brush Dia.: 4"Fill Material: Carbon Steel
Mounting Type: Arbor HoleFor Use With: Low Speed/High Torque Portable Tools
Wire Dia.: 0.020"Arbor Hole: 1/2"
Max. RPM: 20,000Item: Wire Wheel Brush
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Twisted Wire, Brush Dia. 4 In., Mounting Type Arbor Hole, Arbor Hole Size 1/2 In., Abrasive Shank Size No Shank, Wire Dia. 0.020 In., Bristle Trim Length 7/8 In., Abrasive Material Carbon Steel, Face Width 1/2 In., Max. RPM 20,000, For Use With Low Speed/High Torque Portable Tools

Reviews