Stringer Wheel, 6" Dia, Steel, 0.0200 Wire

WESTWARD| Zoro #: G1967752| Mfr #: 4EDE1

$16.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 6"
Item: Wire Wheel Brush
Fill Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1967752 Mfr #: 4EDE1
Brush Dia.: 6"Item: Wire Wheel Brush
Fill Material: Carbon SteelMounting Type: Arbor Hole
For Use With: Bench GrinderWire Dia.: 0.020"
Face Width: 5/8"Trim Length: 1-1/4"
Max. RPM: 12,500Arbor Hole: 5/8" to 1/2"
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In. to 1/2 In., Brush Dia. 6 In., Wire Dia. 0.020 In., Max. RPM 12,500, Fill Material Carbon Steel, Bristle Type Twisted Wire, Face Width 5/8 In., Trim Length 1-1/4 In., For Use With Bench Grinder, Shank Size N/A

Reviews