PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Stringer Wheel, 6" Dia, Steel, 0.0250 Wire

WESTWARD| Zoro #: G2259652| Mfr #: 4EDX2

$19.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Wire Wheel BrushFill Material: Carbon SteelFace Width: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2259652 Mfr #: 4EDX2
Item: Wire Wheel BrushFill Material: Carbon Steel
Face Width: 5/8"Trim Length: 1-1/4"
Mounting Type: Arbor HoleMax. RPM: 9000
Arbor Hole: 5/8"Brush Dia.: 6"
For Use With: Low Speed/High Torque Portable ToolsWire Dia.: 0.020"
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Twisted Wire, Brush Dia. 6 In., Mounting Type Arbor Hole, Arbor Hole Size 5/8 In., Abrasive Shank Size No Shank, Wire Dia. 0.020 In., Bristle Trim Length 1-1/4 In., Abrasive Material Carbon Steel, Face Width 5/8 In., Max. RPM 9000, For Use With Low Speed/High Torque Portable Tools

Reviews