Shop Alternate Products
This Product is Discontinued
Westward
Stringer Wheel, 6" Dia, Steel, 0.0250 Wire (Discontinued)
Mfr # 4EDX3
Zoro # G0324527
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 9000
- Arbor Hole Size 5/8 in
- Brush Dia. 6 in
- For Use With Low Speed/High Torque Portable Tools