DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Stringer Wheel, 6" Dia, Steel, 0.0320 Wire

WESTWARD| Zoro #: G1121513| Mfr #: 4EDD9

$22.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Arbor Hole: 5/8"-11
Face Width: 1/2"
Trim Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1121513 Mfr #: 4EDD9
Arbor Hole: 5/8"-11Face Width: 1/2"
Trim Length: 1-1/4"Fill Material: Carbon Steel
Brush Dia.: 6"Wire Dia.: 0.020"
Item: Wire Wheel BrushMax. RPM: 12,500
Mounting Type: Arbor HoleFor Use With: Angle grinder
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In.-11, Brush Dia. 6 In., Wire Dia. 0.020 In., Max. RPM 12,500, Fill Material Carbon Steel, Bristle Type Knotted Wire, Face Width 1/2 In., Trim Length 1-1/4 In., For Use With Angle Grinder, Shank Size N/A

Reviews