Stringer Wheel, 7" Dia, SS, 0.0200 Wire

WESTWARD| Zoro #: G1049325| Mfr #: 4EDE8

$64.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1049325 Mfr #: 4EDE8
Mounting Type: Arbor HoleItem: Wire Wheel Brush
Wire Dia.: 0.020"Bristle Type: Twist Wire
Fill Material: Stainless SteelFace Width: 1/2"
Arbor Hole: 5/8"-11Trim Length: 1-1/2"
Brush Dia.: 6-7/8"Max. RPM: 9000
Country of Origin (subject to change): China

Product Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In.-11, Brush Dia. 6-7/8 In., Wire Dia. 0.020 In., Max. RPM 9000, Fill Material Stainless Steel, Bristle Type Twist Wire, Face Width 1/2 In., Trim Length 1-1/2 In., For Use With Bench Grinder

Product Reviews

Save 15%. Sign up for Z-mail.