KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stringer Wheel, 7" Dia, SS, 0.0200 Wire

WESTWARD| Zoro #: G1469903| Mfr #: 4EDX6

$46.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Dia.: 7"
Item: Wire Wheel Brush
Fill Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1469903 Mfr #: 4EDX6
Brush Dia.: 7"Item: Wire Wheel Brush
Fill Material: Stainless SteelMounting Type: Arbor Hole
For Use With: Low Speed/High Torque Portable ToolsWire Dia.: 0.020"
Face Width: 1/2"Trim Length: 1-1/2"
Max. RPM: 9,000Arbor Hole: 5/8"-11
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Mounting Type Arbor Hole, Arbor Hole 5/8 In.-11, Brush Dia. 7 In., Wire Dia. 0.020 In., Max. RPM 9,000, Fill Material Stainless Steel, Bristle Type Twisted Wire, Face Width 1/2 In., Trim Length 1-1/2 In., For Use With Low Speed/High Torque Portable Tools, Shank Size N/A

Reviews