BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Stringer Wheel, 7" Dia, Steel, 0.0200 Wire

WESTWARD| Zoro #: G0654315| Mfr #: 4EDX4

$21.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Type: Arbor HoleItem: Wire Wheel BrushMax. RPM: 9000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0654315 Mfr #: 4EDX4
Mounting Type: Arbor HoleItem: Wire Wheel Brush
Max. RPM: 9000Bristle Type: Twisted Wire
Fill Material: Carbon SteelWire Dia.: 0.020"
Shank Size: N/AArbor Hole: 5/8"
Brush Dia.: 7"Trim Length: 1-1/2"
Face Width: 1/2"For Use With: Low Speed/High Torque Portable Tools
Country of Origin (subject to change): China

Description

Wire Wheel Brush, Wire Wheel Brush, Bristle Type Twisted Wire, Brush Dia. 7 In., Mounting Type Arbor Hole, Arbor Hole Size 5/8 In., Abrasive Shank Size No Shank, Wire Dia. 0.020 In., Bristle Trim Length 1-1/2 In., Abrasive Material Carbon Steel, Face Width 1/2 In., Max. RPM 9000, For Use With Low Speed/High Torque Portable Tools

Reviews