Skip to Main Content
customer-service Help
Westward

Stub Oil Pump, Air Op, Pump Ratio 3:1

Westward Stub Oil Pump, Air Op, Pump Ratio 3:1 5TCT8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$469.52
  • Item: Air Operated Drum Pump
  • Type: Air Operated
  • Air Motor Size (In.): 2-1/2
See full product details
This item ships free.
Total: $469.52

Westward #5TCT8 Specifications

  • Item: Air Operated Drum Pump
  • Type: Air Operated
  • Air Motor Size (In.): 2-1/2
  • Pump Ratio: 3:1
  • Consumption @ 100 PSI: 5 cfm
  • Working Flow Max. (GPM): 7.5
  • Max. Output: 7.5 gpm
  • For Use With: Oils Up To SAE 140
  • Pump for Multiple Outlets: Yes
  • Max. Air Inlet PSI: 115
  • Min. Air Inlet Pressure: 70
  • Fluid Outlet Thread (In.): 3/4 MNPT
  • Outlet Pressure Max. (PSI): 345
  • Air Inlet (In.): 1/4 FNPT
  • Discharge Tube Outlet ID: 1/2 in
  • Metered: No
  • Wetted Materials: NBR rubber, PU, steel
  • Power Source: Air
  • For Container Type: Drum, Tote
  • For Container Size: 55 gal, 275 gal
  • Includes Suction Tube: Yes
  • Includes Spout: No
  • Max. Oil Flow: 7.5 gpm
  • Max. Air Pressure: 115 psi
  • Compatible Chemicals: Motor Oil
  • For Media Type: Motor Oil
  • Discharge Connection Type: MNPT
  • Max. Flow Rate: 7.5 gpm
  • Air Consumption: 5 cfm
  • Not Recommended Chemicals: Antifreeze (Coolant), Biodiesel, Brake Fluid, DEF, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Gasoline, Herbicides, Isopropyl (Isopropanol), Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%), Windshield Washer Fluid
  • Includes Nozzle: No
  • Air Inlet Size: 1/4 in NPT
  • Includes Discharge Hose: No
  • Min. Air Pressure: 70 psi
  • Grease: NT
  • Gear Lube: NT
  • Max. Outlet Pressure: 348 psi
  • Discharge Tube Outlet OD: 1/2 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Operated Drum Pump, Pump Package Type Basic Pump without Discharge Hose, Air Inlet Size 1/4 in NPT, For Container Size 55 gal, 275 gal, For Container Type Drum, Tote, Air Consumption 5 cfm, Max. Flow Rate 7.5 gpm, Max. Oil Flow 7.5 gpm, Discharge Connection Type MNPT, Discharge Tube Outlet ID 3/4 in, Min. Air Pressure 30 psi, Max. Air Pressure 150 psi, Max. Outlet Pressure 750 psi, Power Source Air

Restrictions and Compliance

Reviews of Westward #5TCT8