Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Stubby Multi-Bit Screwdriver, 6-in-1

  • Zoro #: G3370582
  • Mfr #: 401L12

$5.05

Details
  • Item: Stubby Multi-Bit Screwdriver
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Primary Application: General Purpose
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Westward #401L12 Specifications

  • Zoro #: G3370582
  • Mfr #: 401L12
Item: Stubby Multi-Bit Screwdriver Tether Capable: Standard Tool (Accessory Needed for Tethering)
Primary Application: General Purpose Includes: Screwdriver Bits: PH1 x ST3/16", PH2 x ST9/32", Nut Driver: Hex 1/4" x Hex 5/16"
Ratcheting: No Handle Design: Cushion Grip
Shank Material: Alloy steel Standards: ASME B107.600
Bit Retainer Type: Ball Bearing Single End/Double End: Double End
Drive Size: 1/4", 5/16" Screwdriver Bit Material: S2 Steel
Shank Type: Solid Number of Pieces: 6
Finish: Chrome For Shank, Zinc Phosphate For Bits Driver Type: 6-in-1
Bit Style: Phillips, Slotted Overall Length: 3-3/8"
Sizes Included: PH1 x ST3/16", PH2 x ST9/32", Nut Driver: Hex 1/4" x Hex 5/16" Country of Origin (subject to change): Taiwan, Province of China

Description

Take a look at the features for Westward Stubby Multi-Bit Screwdriver. Drive Size: 1/4", 5/16".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Westward #401L12