Shop Alternate Products
This Product is Discontinued
Westward
T-Handle Pipe Reamer, 1/8-3/8 In (Discontinued)
Mfr # 3CYN9
Zoro # G0626376
This Product is Discontinued
Key Features
- Type Hand
- Capacity (In.) 1/4 to 1/2
- Blade Type 5 Flutes
- Blade Material Hardened Steel
- Application For Pipe, Tubing, Conduit