Westward
1/4 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 5/8 in L
Mfr # 1EZK3
Zoro # G3046601
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Torx(R)
- Number of Points 6
- Measurement Type SAE
Explore More Products
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T20 Tip, 1 13/16 in L 53YV85
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 3/4 in L 54TL66
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 1 3/4 in L 54TL76
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 13/16 in L 54TM27
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 1/2 in L 54TN82
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 11 mm Tip, 1 3/4 in L 54TL77
- WESTWARD 3/8 in Drive Square Socket Bit SAE R4 Tip, 1 13/16 in L 54TN78
- WESTWARD 3/8 in Drive Robertson Square Recess Socket Bit SAE R3 Tip, 1 55/64 in L 3LE49
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L 54TN19
- CAPRI TOOLS 1/2 in Drive 18 mm XZN Triple Square Bit Socket CP30056
- CAPRI TOOLS 1/2 in Drive 17 mm Hex Bit Socket 3-0545
- Westward Bit Sockets