Westward
1/4 in Drive Torx(R) Socket Bit SAE T30 Tip, 1 1/2 in L
Mfr # 54TN13
Zoro # G3373008
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Measurement Type Torx
Explore More Products
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T30 Tip, 2 1/4 in L 54TN50
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 4 3/4 in L 54TL93
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 4 3/4 in L 54TM23
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2 mm Tip, 4 3/4 in L 54TM16
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 3/4 in L 54TL65
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 5 11/32 in L 54TM91
- WESTWARD 1/4 in Drive Torx(R) Socket Bit Torx(R) T27 Tip, 1 5/8 in L 1EZK3
- WESTWARD 1/4 in Drive Square Socket Bit SAE R0 Tip, 1 1/2 in L 54TP02
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 3/8 in L 20HX14
- TEKTON 3/16 in Tip, 1/4 in. Drive, SAE SHB02203
- TEKTON 3/8 Inch Drive x M6 Triple Square Bit Socket SHB18206
- Westward Bit Sockets