Westward
T40 Tip, Socket Bit, Torx 3/8 in Drive
- Zoro #: G3367651
- Mfr #: 53YV89
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8 in
- Socket Type: Standard
- SAE or Metric: Torx(R)
- Number of Points: 6
- Measurement Type: Torx
- Overall Length: 1 7/8 in
- Material: Alloy Steel
- Item: Socket Bit
$3.84
Subtotal: $3.84
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Westward
- MFR #53YV89
- Zoro #G3367651
- Country of OriginChina
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 7/8 in |
Size | T40 |
Tip Size | T40 |
Insert Length | 7/8 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | Torx(R) |
Number of Points | 6 |
Measurement Type | Torx |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Standards | Camcar TXF-702 |
Category Type | Socket Bits |
Bit Style | Torx(R) |
Impact Rated | No |
Locking | No |
Insulated | No |
Tether Style | Not Tether Capable |
Magnetized Tip | No |
For Screw Type | Torx |
Tip Style | Torx |
Non-Sparking | No |
Description
Socket Bit, Insert Length 7/8 in, Replaceable Insert No, Torx, Tip Size T40, Tip Style Torx, Overall Length 1 7/8 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #53YV89
Explore more
- WESTWARD T27 Tip, Socket Bit, Torx 3/8 in Drive 53YV87
- WESTWARD T30 Tip, Socket Bit, Torx 3/8 in Drive 53YV88
- WESTWARD T25 Tip, Socket Bit, Torx 3/8 in Drive 53YV86
- WESTWARD T8 Tip, Socket Bit, Torx 1/4 in Drive 20WZ94
- WESTWARD 17 mm Tip, Socket Bit, Metric 1/2 in Drive 54TN06
- WESTWARD R3 Tip, Socket Bit, SAE 3/8 in Drive 54TN77
- WRIGHT TOOL Bit Sockets 1/4" Drive Hex Bit Socket w/ 2203
- KO-KEN TOOLS Bit Socket 3/8 Square 32mm For Drain Plug 1/2 Sq. Drive 4110A-3/8
- TITAN SOCKET HEX BIT 1/2" DR 11/16 TL15665
- WESTWARD T27 Tip, Socket Bit, Torx 3/8 in Drive 3LE13
- VEGA INDUSTRIES Hex 7Mm Socket Bit x 1" - 3/8 Sq Dr 228H070SB
- Westward Bit Sockets