Skip to Main Content
customer-service Help
Westward

T7 Tip, Socket Bit Torx 1/4 in Drive

Westward T7 Tip,  Socket Bit Torx 1/4 in Drive 54TN17
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.65
  • Drive Size: 1/4 in
  • Socket Type: Standard
  • SAE or Metric: Torx(R)
See full product details
Orders over $75 ship free.
Total: $2.65

Westward #54TN17 Specifications

  • Drive Size: 1/4 in
  • Socket Type: Standard
  • SAE or Metric: Torx(R)
  • Number of Points: 6
  • Measurement Type: Torx
  • Overall Length: 1 1/2 in
  • Material: Alloy Steel
  • Size: T7
  • Item: Socket Bit
  • Tip Size: T7
  • Finish: Chrome
  • Standards: CAMCAR TMF702
  • Insert Length: 5/8 in
  • Bit Style: Tamper Resistant Torx(R)
  • Category Type: Socket Bits
  • Socket Depth: Standard
  • Impact Rated: No
  • Tether Style: Not Tether Capable
  • For Screw Type: Torx
  • Magnetized Tip: No
  • Insulated: No
  • Locking: No
  • Tip Style: Torx
  • Non-Sparking: No
  • Replaceable Insert: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket Bit, Insert Length 5/8 in, Replaceable Insert No, Torx, Tip Size T7, Tip Style Torx, Overall Length 1 1/2 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #54TN17