20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

WESTWARD LED 120 Lumens Black Flashlight

WESTWARD| Zoro #: G2227513| Mfr #: 2XTG7

$33.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2227513 Mfr #: 2XTG7
Safety Rated: Not Safety RatedFlashlight Body Material: Aluminum
Body Color: BlackSwitch Type: Push Button
Lamp Type: LEDFlashlight Grouping Type: Handheld Flashlight
Flashlight Beam Type: FixedRechargeable: No
Item: Handheld FlashlightLamp Life: 50, 000 hr.
Flashlight Battery Type: AlkalineLight Output Modes: High
Number of Batteries: 3Batteries Included: Yes
Battery Burn Time: 3 hr.Length: 4.76"
Lumens: 120Body Color: Black
Switch Type: Push ButtonLamp Life: 50, 000 hr.
Beam Distance: 130mWeight with Batteries: 3.68 oz.
Flashlight Grade: TacticalStandards: ANSI/NEMA FL1
Maximum Lumens Output: 120Run Time on High Setting: 3 hr.
Lumens Range: 100 to 249Drop Rating: 1.0m
Body Dia.: 1.38"Flashlight Battery Size: AAA
Lens Material: PolycarbonateCountry of Origin (subject to change): Taiwan

Product Description

Be prepared for when the power goes out and equip yourself with this handy tactical handheld flashlight from Westward. This black tactical handheld flashlight takes AAA batteries and outputs 120 lumens. This handheld flashlight has a push button switch and the body is made of aluminum. Enjoy long lasting light with a lamp life of 50,000 hours. The length is 4.76" long. You'll get the most out of your handheld flashlight with 3 hours of run time on the highest setting. Equipped with a lumens range from 100 to 249, this product gives you versatility and the right amount of light each time. Standards include: ANSI/NEMA FL1.

Product Reviews

Save 15%. Sign up for Z-mail.