Hand Tap, Bottom, 5/16-24, Uncoated, 4 Flt

WESTWARD| Zoro #: G1950462| Mfr #: 2LXK8

$1.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/8"
Tap Dimension Type: Inch
Tap Thread Type: UNF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1950462 Mfr #: 2LXK8
Thread Length: 1-1/8"Tap Dimension Type: Inch
Tap Thread Type: UNFShank Dia.: 0.318"
Tap Grouping: TapOverall Length: 2-23/32"
Tap Thread Size: 5/16"-24Number of Flutes: 4
Number of Pieces: 1Pitch Diameter Limit: H4
Tap Material: Carbon SteelThread Direction: Right Hand
Tap Style: Straight Flute (Hand)Tap Chamfer: Bottoming
Item: TapTap Finish: Uncoated
Country of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/16 In.-24, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material Carbon Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Reviews