THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hand Tap, Bottom, 7/16-20, Uncoated, 4 Flt

WESTWARD| Zoro #: G1617253| Mfr #: 2LWN6

$25.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Tap Style: Straight Flute (Hand)
Thread Length: 1-7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1617253 Mfr #: 2LWN6
Number of Pieces: 1Tap Style: Straight Flute (Hand)
Thread Length: 1-7/16"Pitch Diameter Limit: H5
Shank Dia.: 0.323"Tap Finish: Uncoated
Tap Grouping: TapStandards: ANSI
Overall Length: 3-5/32"Tap Thread Size: 7/16"-20
Tap Dimension Type: InchThread Direction: Right Hand
Tap Material: High Speed SteelTap Thread Type: UNF
Tap Chamfer: BottomingNumber of Flutes: 4
Item: TapCountry of Origin (subject to change): China

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 7/16 In.-20, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Uncoated, Tap Thread Type UNF, Right Hand, Thread Length 1-7/16 In., Shank Dia. 0.323 In., Overall Length 3-5/32 In., Number of Pieces 1

Reviews