Shop Alternate Products
This Product is Discontinued
Westward
Straight Flute Hand Tap , 9/16"-12 , Bottoming , 4 Flutes, UNC (Discontinued)
Mfr # 2LXL6
Zoro # G0996475
This Product is Discontinued
Key Features
- Shank Dia. 0.429"
- Tap Thread Size 9/16"-12
- Tap Material Carbon Steel
- Tap Chamfer Bottoming
- Tap Size 9/16"